Square D (Schneider Electric) 9080GCB10 Thermal Magnetic Circuit Protectors 1A | Graybar Store
Square D (Schneider Electric) - Thermal Magnetic Circuit Protectors 1A - 9080GCB10
+ / - Hover over image to Zoom
Other Views

    Thermal Magnetic Circuit Protectors 1A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GCB10
    SKU: 88250258
    $62.21
    Checking Pricing
         
    Amperage Rating:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GCB10
    • Amperage Rating 1
    • Voltage 250 max.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Thermal magnetic circuit protector 1A, 250 max. voltage for use on track mounting.
    • Internal resistance 3/4: 1.97
    • Box lug connection
    • Track mounting
    • Voltage Range: 250 Vac to 65 Vdc