Square D (Schneider Electric) 9080GCB100 Thermal Magnetic 125V Circuit Protectors 10A | Graybar Store
Square D (Schneider Electric) - Thermal Magnetic 125V Circuit Protectors 10A - 9080GCB100
+ / - Hover over image to Zoom
Other Views

    Thermal Magnetic 125V Circuit Protectors 10A

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9080GCB100
    SKU: 88250259
    $65.13
    Checking Pricing
         
    Amperage Rating:10
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9080GCB100
    • Amperage Rating 10
    • Voltage 125 max.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Thermal magnetic circuit protector 10A, 125 max. voltage for use on track mounting.
    • Internal resistance 3/4: <0.02
    • Box lug connection
    • Track mounting
    • Voltage Range: 250 Vac to 65 Vdc