Square D (Schneider Electric) Thermal Magnetic 125V Circuit Protectors | Graybar Store
Square D (Schneider Electric) - Thermal Magnetic 125V Circuit Protectors
+ / - Hover over image to Zoom
Other Views

    Thermal Magnetic 125V Circuit Protectors

    Manufacturer: Square D (Schneider Electric)
         

    Thermal magnetic circuit protectors with 125 maximum voltage.

    • Box lug connection
    • Track mounting
    • Voltage Range: 250 Vac to 65 Vdc
    See More >>
    • Manufacturer Square D (Schneider Electric)
    • Voltage 125 max.
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amperage Rating
    Price
    9080GCB150
    88250262
    15
    $
    81
    .08
    /
    EA
    88250262
    Amperage Rating
    15
    $
    81
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    9080GCB100
    88250259
    10
    $
    65
    .13
    /
    EA
    88250259
    Amperage Rating
    10
    $
    65
    .13
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250262 SKU, 88250262 ANALYTICS...
    Price
    $
    81
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88250259 SKU, 88250259 ANALYTICS...
    Price
    $
    65
    .13
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available