Fire-Lite Alarms 2WT-B Thermal and Photoelectric Smoke Detector | Graybar Store
Fire-Lite Alarms - Thermal and Photoelectric Smoke Detector - 2WT-B
+ / - Hover over image to Zoom
Other Views

    Thermal and Photoelectric Smoke Detector

    Manufacturer: Fire-Lite Alarms
    Manufacturer #: 2WT-B
    SKU: 25405082
    $46.42
    Checking Pricing
         
    Temp. Rating:32 F to 120 F
    Color:White
    Power Source:12/24 VDC, Two-Wire
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fire-Lite Alarms
    • Manufacturer # 2WT-B
    • Color White
    • Application Alarm Systems
    • Power Source 12/24 VDC, Two-Wire
    • Temp. Rating 32 F to 120 F
    • Country of Origin MX - Mexico
    Product Overview:
    A 2-wire, photoelectric i3 smoke detector with a 135 degree F fixed thermal sensor.
    • Plug-in detector line, mounting base included
    • Large wire entry port
    • In-line terminals with SEMS screws
    • Mounts to octagonal and single-gang back boxes, 4-square back
    • boxes, or direct to ceiling
    • Stop-Drop N Lock attachment to base
    • Removable detector cover and chamber
    • Built-in remote maintenance signaling