Milwaukee Tool 48-00-5784 6 L x 18 TPI The Torch™ SAWZALL® Blade | Graybar Store
Milwaukee Tool - 6 L x 18 TPI The Torch™ SAWZALL® Blade - 48-00-5784
+ / - Hover over image to Zoom
Other Views

    6 L x 18 TPI The Torch™ SAWZALL® Blade

    Manufacturer: Milwaukee Tool
    Manufacturer #: 48-00-5784
    SKU: 25307463
    $17.19
    Checking Pricing
         
    Teeth Per Inch:18 TPI
    Overall Length (Inches):6
    Packaging:5 Per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 48-00-5784
    • Materials Bi-Metal
    • Overall Length (Inches) 6
    • Teeth Per Inch 18 TPI
    • For Use With Pipe, Channel, Tubing, Angle Iron up to 4 in, Nail Embedded Wood, Steel
    • Packaging 5 Per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    6-inch 18 TPI The Torch™ SAWZALL® blade
    • 18 TPI, 6 in. Length, Bi-Metal Construction
    • 1/2 in. Universal Tang fits all Sawzalls
    • 5 blades per pouch
    • Ideal for demolition, plumbing, remodeling and general metal cutting. Cuts pipe, channels, tubing, angle iron up to 4 in., nail embedded wood, and steel
    • Limited warranty