L. H. Dottie RTTP6030 The Tip-Bits™ Step Drill Bits | Graybar Store
L. H. Dottie - The Tip-Bits™ Step Drill Bits - RTTP6030
+ / - Hover over image to Zoom
Other Views

    The Tip-Bits™ Step Drill Bits

    Manufacturer: L. H. Dottie
    Manufacturer #: RTTP6030
    SKU: 25271591
    $139.72
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):7
    Hole Size:1/4 to 1-3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RTTP6030
    • Chuck Size 1/4 in.
    • Finish Titanium and Cobalt
    • Hole Size 1/4 to 1-3/8 in.
    Product Overview:
    1/4 to 1-3/8-inch Tip-Bits™ step bit
    • A real money saver base bits last 3 to 4 times longer at a fraction of the cost
    • Economical replaceable tips lock in place
    • Step bit performance remains identical to that of non replaceable tip bits
    • Constructed of M2 high speed steel, coated with titanium and cobalt
    • Tri-cut tip cuts smoother, faster and cooler