L. H. Dottie RTTP6010 The Tip-Bits™ Step Drill Bits | Graybar Store
L. H. Dottie - The Tip-Bits™ Step Drill Bits - RTTP6010
+ / - Hover over image to Zoom
Other Views

    The Tip-Bits™ Step Drill Bits

    Manufacturer: L. H. Dottie
    Manufacturer #: RTTP6010
    SKU: 25271589
    $90.75
    Checking Pricing
         
    Chuck Size:1/4 in.
    Overall Length (Inches):7
    Hole Size:1/4 to 7/8 in.
    No. of Steps:5
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # RTTP6010
    • Chuck Size 1/4 in.
    • Finish Titanium and Cobalt
    • Hole Size 1/4 to 7/8 in.
    • Materials High Speed Steel
    Product Overview:
    Dottie L H Company RTTP6010 PC 6375 Step Drill, Number Of Drill Stages: 5, 1/4 IN Minimum Drill Diameter, 7/8 IN Maximum Drill Diameter, 1/4 IN Shank