Arlington CED130 Cable Entry Device with Slotted Cover, Non-Metallic, White | Graybar Store
Arlington - Cable Entry Device with Slotted Cover, Non-Metallic, White - CED130
+ / - Hover over image to Zoom
Other Views

    Cable Entry Device with Slotted Cover, Non-Metallic, White

    Manufacturer: Arlington
    Manufacturer #: CED130
    SKU: 25310412
    $3.36
    Checking Pricing
         
    Kit Includes:4.111 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CED130
    • Type THE SCOOP™ SCOOP™ Cable Entry Device with Slotted Cover, Non-Metallic, Height (Inches): 4.111 in, No. of Gangs: 1
    • Kit Includes 4.111 in
    • For Use With 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    THE SCOOP™ SCOOP™ Cable Entry Device with Slotted Cover, Non-Metallic, Height (Inches): 4.111 in, No. of Gangs: 1