Arlington CE1 The Scoop™ Non-Metallic Cable Entrance Plate, Reversible, Single Gang | Graybar Store
Arlington - The Scoop™ Non-Metallic Cable Entrance Plate, Reversible, Single Gang - CE1
+ / - Hover over image to Zoom
Other Views

    The Scoop™ Non-Metallic Cable Entrance Plate, Reversible, Single Gang

    Manufacturer: Arlington
    Manufacturer #: CE1
    SKU: 25201222
    $2.14
    Checking Pricing
         
    Kit Includes:4.62 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CE1
    • Type THE SCOOP™ Reversible Low-Voltage Cable Entrance Plate, Plastic, Height (Inches): 4.625 in, No. of Gangs: 2
    • Kit Includes 4.62 in
    • For Use With 2
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    THE SCOOP™ Reversible Low-Voltage Cable Entrance Plate, Plastic, Height (Inches): 4.62 in, No. of Gangs: 1