Arlington CEDH1 The Scoop™ Non-Metallic Cable Entrance Hood, Reversible, Horizontal, White | Graybar Store
Arlington - The Scoop™ Non-Metallic Cable Entrance Hood, Reversible, Horizontal, White - CEDH1
+ / - Hover over image to Zoom
Other Views

    The Scoop™ Non-Metallic Cable Entrance Hood, Reversible, Horizontal, White

    Manufacturer: Arlington
    Manufacturer #: CEDH1
    SKU: 25275540
    $2.24
    Checking Pricing
         
    Kit Includes:1.45 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # CEDH1
    • Type THE SCOOP™ SCOOP™ Horizontal Reversible Low-Voltage Cable Entrance Plate, Non-Metallic, Height (Inches): 1.45 in, No. of Gangs: 1
    • Kit Includes 1.45 in
    • For Use With 1
    • Country of Origin US - USA
    Product Overview:
    THE SCOOP™ SCOOP™ Horizontal Reversible Low-Voltage Cable Entrance Plate, Non-Metallic, Height (Inches): 1.45 in, No. of Gangs: 1