Arlington TL25P The Loop™ UV Rated Non Metallic Cable Support, 2 1/2 in. Bundle Capacity | Graybar Store
Arlington - The Loop™ UV Rated Non Metallic Cable Support, 2 1/2 in. Bundle Capacity - TL25P
+ / - Hover over image to Zoom
Other Views

    The Loop™ UV Rated Non Metallic Cable Support, 2 1/2 in. Bundle Capacity

    Manufacturer: Arlington
    Manufacturer #: TL25P
    SKU: 99567215
    $123.92
    Checking Pricing
         
    Size:2-1/2 in.
    Use With:Communications Cable
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # TL25P
    • Size 2-1/2 in.
    • Country of Origin US - USA
    • Materials Non Metallic
    • Use With Communications Cable
    • SAP Material Type ZSTD
    Product Overview:
    The LOOP® UV rated non metallic communications cable support with a 2 1/2 in. bundle capacity. Package of 50.
    Flexible and non-metallic, The LOOP® provides sturdy, reliable support of CAT 5, 6 or 7 or fiber optic cable without sagging, bending or damaging the cable!