Graybar Vendor TFFN-16-STR-WHT-2500R Building Wire, TFFN, 16 AWG, White, 2500 ft. Reel | Graybar Store
Graybar Vendor - Building Wire, TFFN, 16 AWG, White, 2500 ft. Reel - TFFN-16-STR-WHT-2500R
+ / - Hover over image to Zoom
Other Views

    Building Wire, TFFN, 16 AWG, White, 2500 ft. Reel

    Manufacturer: Graybar Vendor
    Manufacturer #: TFFN-16-STR-WHT-2500R
    SKU: 88283977
    $170.78
    Checking Pricing
         
    Conductor Size:16 AWG
    Length:2500 ft. Reel
    Conductor Material:Bare Copper
    Color:White
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Graybar Vendor
    • Manufacturer # TFFN-16-STR-WHT-2500R
    • Color White
    • Wire Type TFFN
    • Conductor Material Bare Copper
    • Conductor Size 16 AWG
    • Length 2500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    Product Overview:
    TFFN 16 AWG stranded white 2500 feet reel
    • Heat capacity of 90 degree Celsius
    • Can be used indoors and outdoors
    • Maximum 600 Volts
    • Insulation is heat and moisture resistant PVC
    • Jacket is abrasion, moisture, gasoline and oil resistant nylon