Square D (Schneider Electric) LUB32 TESYS U IEC 32A Simple Motor Starter | Graybar Store
Square D (Schneider Electric) - TESYS U IEC 32A Simple Motor Starter - LUB32
+ / - Hover over image to Zoom
Other Views

    TESYS U IEC 32A Simple Motor Starter

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LUB32
    SKU: 22081746
    $278.65
    Checking Pricing
         
    Amperage Rating:32
    Voltage Rating:600
    Poles:3
    Single-Phase HP Rating (Max.):5
    3-Phase HP Rating (Max.):20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LUB32
    • 3-Phase HP Rating (Max.) 20
    • Amperage Rating 32
    • Contact Configuration 1 NC/1 NO
    • Poles 3
    • Single-Phase HP Rating (Max.) 5
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TESYS U 32A 600V 3-pole 5 HP single-phase, 20 HP 3-phase, non-reversing motor starter power base.
    • Includes (1) N.O. and (1) N.C. auxiliary contact to indicate open or closed position
    • Full voltage, non-reversing for standard applications