Square D (Schneider Electric) TeSys Overload Relay, Type D, Class 20-Single Phase Sensitivity | Graybar Store
Square D (Schneider Electric) - TeSys Overload Relay, Type D, Class 20-Single Phase Sensitivity
+ / - Hover over image to Zoom
Other Views

    TeSys Overload Relay, Type D, Class 20-Single Phase Sensitivity

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Additional Features
    Size
    Termination
    Amperage Rating
    Voltage Rating
    Price
    LRD340L
    25265511
    Ambient Compensated Bimetallic; Direct Mount
    2
    Screw
    30 to 40 A
    690 V
    $
    120
    .50
    /
    EA
    25265511
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    2
    Termination
    Screw
    Amperage Rating
    30 to 40 A
    Voltage Rating
    690 V
    $
    120
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR2D3559
    95014339
    Ambient Compensated Bimetallic; Direct Mount
    Screw
    48 to 65 A
    690 V AC
    $
    120
    .50
    /
    EA
    95014339
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    Termination
    Screw
    Amperage Rating
    48 to 65 A
    Voltage Rating
    690 V AC
    $
    120
    .50
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR2D3563
    93163641
    Ambient Compensated Bimetallic; Direct Mount
    Screw
    63 to 80 A
    690 V AC
    $
    143
    .02
    /
    EA
    93163641
    Additional Features
    Ambient Compensated Bimetallic; Direct Mount
    Size
    Termination
    Screw
    Amperage Rating
    63 to 80 A
    Voltage Rating
    690 V AC
    $
    143
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25265511 SKU, 25265511 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    30 to 40 A
    Voltage Rating
    690 V
    Price
    $
    120
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    95014339 SKU, 95014339 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    48 to 65 A
    Voltage Rating
    690 V AC
    Price
    $
    120
    .50
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93163641 SKU, 93163641 ANALYTICS...
    Termination
    Screw
    Amperage Rating
    63 to 80 A
    Voltage Rating
    690 V AC
    Price
    $
    143
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available