Square D (Schneider Electric) TeSys Overload Relay, F-Line, 3-Phase, Class 20 Trip | Graybar Store
Square D (Schneider Electric) - TeSys Overload Relay, F-Line, 3-Phase, Class 20 Trip
+ / - Hover over image to Zoom
Other Views

    TeSys Overload Relay, F-Line, 3-Phase, Class 20 Trip

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Additional Features
    Termination
    Amperage Rating
    Voltage Rating
    Contact Operation
    Price
    LR9F7581
    97214805
    Separate Mount; Solid State
    Screw
    382 to 630 A
    1000 V
    1 NC; 1 NO
    $
    1019
    .08
    /
    EA
    97214805
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    382 to 630 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    1019
    .08
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR9F5567
    97214802
    Separate Mount; Solid State
    Screw
    60 to 100 A
    1000 V
    1 NC; 1 NO
    $
    335
    .56
    /
    EA
    97214802
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    60 to 100 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    335
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR9F7575
    97214793
    Separate Mount; Solid State
    Screw
    200 to 330 A
    1000 V
    1 NC; 1 NO
    $
    374
    .97
    /
    EA
    97214793
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    200 to 330 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    374
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR9F7579
    97214795
    Separate Mount; Solid State
    Screw
    300 to 500 A
    1000 V
    1 NC; 1 NO
    $
    829
    .90
    /
    EA
    97214795
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    300 to 500 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    829
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR9F5571
    97214791
    Separate Mount; Solid State
    Screw
    132 to 220 A
    1000 V
    1 NC; 1 NO
    $
    335
    .56
    /
    EA
    97214791
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    132 to 220 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    335
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214805 SKU, 97214805 ANALYTICS...
    Amperage Rating
    382 to 630 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    1019
    .08
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214802 SKU, 97214802 ANALYTICS...
    Amperage Rating
    60 to 100 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    335
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214793 SKU, 97214793 ANALYTICS...
    Amperage Rating
    200 to 330 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    374
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214795 SKU, 97214795 ANALYTICS...
    Amperage Rating
    300 to 500 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    829
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214791 SKU, 97214791 ANALYTICS...
    Amperage Rating
    132 to 220 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    335
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available