Square D (Schneider Electric) TeSys Overload Relay, F-Line, 3-Phase, Class 10 Trip | Graybar Store
Square D (Schneider Electric) - TeSys Overload Relay, F-Line, 3-Phase, Class 10 Trip
+ / - Hover over image to Zoom
Other Views

    TeSys Overload Relay, F-Line, 3-Phase, Class 10 Trip

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Termination
    Amperage Rating
    Voltage Rating
    Contact Operation
    Price
    LR9F5371
    97214790
    Separate Mount; Solid State
    Screw
    132 to 220 A
    1000 V
    1 NC; 1 NO
    $
    335
    .56
    /
    EA
    97214790
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    132 to 220 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    335
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR9F5369
    97214803
    Separate Mount; Solid State
    Screw
    90 to 150 A
    1000 V
    1 NC; 1 NO
    $
    335
    .56
    /
    EA
    97214803
    Additional Features
    Separate Mount; Solid State
    Termination
    Screw
    Amperage Rating
    90 to 150 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    $
    335
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214790 SKU, 97214790 ANALYTICS...
    Amperage Rating
    132 to 220 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    335
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97214803 SKU, 97214803 ANALYTICS...
    Amperage Rating
    90 to 150 A
    Voltage Rating
    1000 V
    Contact Operation
    1 NC; 1 NO
    Price
    $
    335
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available