Square D (Schneider Electric) LC1K12008F7S17 TeSys Mini-Contactor, K-Line, Non-Reversing | Graybar Store
Square D (Schneider Electric) - TeSys Mini-Contactor, K-Line, Non-Reversing - LC1K12008F7S17
+ / - Hover over image to Zoom
Other Views

    TeSys Mini-Contactor, K-Line, Non-Reversing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LC1K12008F7S17
    SKU: 25170535
    $136.94
    Checking Pricing
         
    Amperage Rating:12 A
    Voltage Rating:575 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LC1K12008F7S17
    • Amperage Rating 12 A
    • Contactor Type Non-Reversing
    • Enclosure Style Open
    • Voltage Rating 575 V AC
    Product Overview:
    Amperage Rating: 12 A, Voltage Rating: 575 V AC