Square D (Schneider Electric) LR2K0308 TeSys K Overload Contactor Relays with 1.8 to 2.6A Relay Setting Range | Graybar Store
Square D (Schneider Electric) - TeSys K Overload Contactor Relays with 1.8 to 2.6A Relay Setting Range - LR2K0308
+ / - Hover over image to Zoom
Other Views

    TeSys K Overload Contactor Relays with 1.8 to 2.6A Relay Setting Range

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LR2K0308
    SKU: 95011816
    $68.53
    Checking Pricing
         
    Amperage Rating:1.8 to 2.6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LR2K0308
    • Amperage Rating 1.8 to 2.6
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Overload relay for 3-Pole contactors with screw-clamp terminals and 1.8 to 2.6A relay setting range.
    • Relay setting range: 1.8-2.6A
    • AC or DC protection
    • Ambient compensated bimetallic
    • Class 10
    • Single phase sensitivity
    • Manual or auto reset
    • Full load current dial