Square D (Schneider Electric) TeSys® DF Fuse Holder, For Class CC Fuses, 30A | Graybar Store
Square D (Schneider Electric) - TeSys® DF Fuse Holder, For Class CC Fuses, 30A
+ / - Hover over image to Zoom
Other Views

    TeSys® DF Fuse Holder, For Class CC Fuses, 30A

    Manufacturer: Square D (Schneider Electric)
         

    For protection of low voltage equipment against potentially damaging short circuits, fuses are a simple and effective solution to reduce risk of equipment damage. DF Fuseholders provide the flexibility to integrate Class CC fuses into your applications.

    • Manufacturer Square D (Schneider Electric)
    • Mounting Style Rail; Vertical
    • Fuse Type Class CC Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Pole
    Additional Features
    Amps
    Use With
    Voltage Rating
    Price
    DFCC3
    25281609
    3-Pole
    LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    30A
    Class CC Fuses
    600 V
    $
    58
    .22
    /
    EA
    25281609
    Pole
    3-Pole
    Additional Features
    LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    Amps
    30A
    Use With
    Class CC Fuses
    Voltage Rating
    600 V
    $
    58
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DFCC1
    25214729
    1-Pole
    LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    30A
    Class CC Fuses
    600 V
    $
    19
    .40
    /
    EA
    25214729
    Pole
    1-Pole
    Additional Features
    LED Blown Fuse Indicator; DIN Rail Mountable; High Breaking Capacity; Protection Against Direct Finger Contact
    Amps
    30A
    Use With
    Class CC Fuses
    Voltage Rating
    600 V
    $
    19
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25281609 SKU, 25281609 ANALYTICS...
    Amps
    30A
    Use With
    Class CC Fuses
    Voltage Rating
    600 V
    Price
    $
    58
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25214729 SKU, 25214729 ANALYTICS...
    Amps
    30A
    Use With
    Class CC Fuses
    Voltage Rating
    600 V
    Price
    $
    19
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available