Square D (Schneider Electric) LA4DA2G TeSys D RC Coil Supressor | Graybar Store
Square D (Schneider Electric) - TeSys D RC Coil Supressor - LA4DA2G
+ / - Hover over image to Zoom
Other Views

    TeSys D RC Coil Supressor

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA4DA2G
    SKU: 92099707
    $32.04
    Checking Pricing
         
    Voltage Rating:50 to 127 V AC
    Connections:Screw
    Use With:LC1D400 to D650; LC1D80 to D150; LP1D400 to D650
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA4DA2G
    • Connections Screw
    • Use With LC1D400 to D650; LC1D80 to D150; LP1D400 to D650
    • Voltage Rating 50 to 127 V AC
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    TeSys™ Suppressor Module, Voltage Rating: 50 to 127 V AC, Connections: Screw