Square D (Schneider Electric) LAD7B106 TeSys D Overload Relay Mounting Kit | Graybar Store
Square D (Schneider Electric) - TeSys D Overload Relay Mounting Kit - LAD7B106
+ / - Hover over image to Zoom
Other Views

    TeSys D Overload Relay Mounting Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LAD7B106
    SKU: 22125091
    $10.63
    Checking Pricing
         
    Size:1.77 W x 3.15 D x 3.35 H in
    Amperage Rating:38 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LAD7B106
    • Size 1.77 W x 3.15 D x 3.35 H in
    • Amperage Rating 38 A
    • Height 3.35 in
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    TeSys™ Thermal Overload Relay, Amperage Rating: 38 A