Square D (Schneider Electric) CAD50BD TeSys D IEC Style 5NO Instantaneous DC Control Relays-Coil Voltage 24V | Graybar Store
Square D (Schneider Electric) - TeSys D IEC Style 5NO Instantaneous DC Control Relays-Coil Voltage 24V - CAD50BD
+ / - Hover over image to Zoom
Other Views

    TeSys D IEC Style 5NO Instantaneous DC Control Relays-Coil Voltage 24V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CAD50BD
    SKU: 22004865
    $137.19
    Checking Pricing
         
    Contact Operation:5NO
    Input Voltage:DC
    Coil Voltage:24
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CAD50BD
    • Termination Screw Clamp
    • Coil Voltage 24
    • Contact Operation 5NO
    • Input Voltage DC
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ IEC style 10A 600V 5NO DC instantaneous control relay with screw clamp termination and 24V coil voltage.
    • Number of Contacts: 5
    • Coils have built in supression as standard