Square D (Schneider Electric) CAD32BD TeSys D IEC Style 3NO/2NC Instantaneous DC Control Relays-Coil Voltage 24V | Graybar Store
Square D (Schneider Electric) - TeSys D IEC Style 3NO/2NC Instantaneous DC Control Relays-Coil Voltage 24V - CAD32BD
+ / - Hover over image to Zoom
Other Views

    TeSys D IEC Style 3NO/2NC Instantaneous DC Control Relays-Coil Voltage 24V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: CAD32BD
    SKU: 22004866
    $137.19
    Checking Pricing
         
    Contact Operation:3NO/2NC
    Input Voltage:DC
    Coil Voltage:24
    Termination:Screw Clamp
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # CAD32BD
    • Termination Screw Clamp
    • Coil Voltage 24
    • Contact Operation 3NO/2NC
    • Input Voltage DC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ IEC style 10A 600V 3NO/2NC DC instantaneous control relay with screw clamp termination and 24V coil voltage.
    • Number of Contacts: 5
    • Coils have built in supression as standard