Square D (Schneider Electric) LX1FF095 TeSys D IEC 120V AC Contactor Coils for LC1F115-F150 Contactors | Graybar Store
Square D (Schneider Electric) - TeSys D IEC 120V AC Contactor Coils for LC1F115-F150 Contactors - LX1FF095
+ / - Hover over image to Zoom
Other Views

    TeSys D IEC 120V AC Contactor Coils for LC1F115-F150 Contactors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LX1FF095
    SKU: 92102867
    $95.37
    Checking Pricing
         
    Voltage Configuration:120
    Use With:LC1F115-F150
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LX1FF095
    • Voltage Configuration 120
    • Use With LC1F115-F150
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Replacement 120V AC coil for LC1F115-F150 contactors.
    • 60 Hz