Siemon TESTAR-2 TESTAR® Adapter | Graybar Store
Siemon - TESTAR® Adapter - TESTAR-2
+ / - Hover over image to Zoom
Other Views

    TESTAR® Adapter

    Manufacturer: Siemon
    Manufacturer #: TESTAR-2
    SKU: 88234207
    $13.70
    Checking Pricing
         
    Tool Application:Replaces Alligator Clips or Test Probes
    No. of Positions:1 pair, 6 position
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # TESTAR-2
    • No. of Positions 1 pair, 6 position
    • Tool Application Replaces Alligator Clips or Test Probes
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Test adapter 1-pair, 6-position, TESTAR, USOC
    • The TESTAR creates easy test access to 66 quick clips.
    • It plugs directly onto the S66 block, establishing a positive connection and providing a 4-pair modular jack for plugging in test equipment.
    • The body is molded in blue plastic and has molded-in finger grips for easy handling.