Fluke FLUKE-190-204/AM/S Test Tool | Graybar Store
Fluke - Test Tool - FLUKE-190-204/AM/S
+ / - Hover over image to Zoom
Other Views

    Test Tool

    Manufacturer: Fluke
    Manufacturer #: FLUKE-190-204/AM/S
    SKU: 25361682
    $5,306.11
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Rating:1000 V Cat III
    Display Type:LCD; LED Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-190-204/AM/S
    • Display Type LCD; LED Backlight
    • Power Source Lithium-Ion Battery
    • Rating 1000 V Cat III
    • For Use With Fluke 190-204/S ScopeMeter Test Tool
    • SAP Material Type ZSTD
    • Country of Origin RO - Romania
    Product Overview:
    ScopeMeter® 190 Test Tool, Power Source: Lithium-Ion Battery, Rating: 1000 V EN61010-1 Cat III Standards; CE Certified; FCC; GS; NDV; cCSAus CE Certified, Display Type: LCD; LED Backlight, For Use With: Fluke 190-204/S ScopeMeter Test Tool