Ideal Industries 33-866 Test Tone Trace VDV Kit | Graybar Store
Ideal Industries - Test Tone Trace VDV Kit - 33-866
+ / - Hover over image to Zoom
Other Views

    Test Tone Trace VDV Kit

    Manufacturer: Ideal Industries
    Manufacturer #: 33-866
    SKU: 25423765
    $175.85
    Checking Pricing
         
    Tool Application:Wiring Errors, Cable Location
    Power Source:9V Battery
    Display Type:Audible, LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 33-866
    • Display Type Audible, LCD
    • Power Source 9V Battery
    • Tool Application Wiring Errors, Cable Location
    • For Use With LAN, Telephone, Coaxial Video, Security, A/V, Other Coax or Twisted Pair Applications
    • Country of Origin CN - China
    Product Overview:
    Test-Tone-Trace VDV kit has main test unit and amplifier probe.
    Test Tone Trace VDV Kit:
    • (1) VDV Main Test unit with 1 Remote
    • (1) Amplifier Probe with volume control
    • (1) Carrying case
    • (1) RJ-45 Alligator clip cable assembly
    • (2) RJ-45 Patch cable (12 Inch)
    • (2) RJ-11 Patch cables (4 Inch)
    • (2) F-Male Coax patch cables (4 Inch)
    • (1) F-Male to BNC-Female adapter
    • (1) F-Female to BNC-Female adapter
    • (1) F-Male to RCA-Female adapter
    • (1) F-Female to RCA-Female adapter
    • (1) F-81 adapter
    • (2)Instruction manuals
    • (2) 9V batteries