Fluke TP1 Test Probe 1000V 10 Amp | Graybar Store
Fluke - Test Probe 1000V 10 Amp - TP1
+ / - Hover over image to Zoom
Other Views

    Test Probe 1000V 10 Amp

    Manufacturer: Fluke
    Manufacturer #: TP1
    SKU: 97205634
    $21.10
    Checking Pricing
         
    Tool Application:Electrical Wall Sockets
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TP1
    • Tool Application Electrical Wall Sockets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Slim Reach Test Probes, 1000V, 10A, Black, Red Insulation, Safety Rating Category III