Fluke TL76 Test Lead Set | Graybar Store
Fluke - Test Lead Set - TL76
+ / - Hover over image to Zoom
Other Views

    Test Lead Set

    Manufacturer: Fluke
    Manufacturer #: TL76
    SKU: 22052862
    $40.41
    Checking Pricing
         
    Rating:3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # TL76
    • Rating 3 V/m Performance Criteria A; 8 kV (air) Criteria A; Cat III Pollution
    • For Use With European Wall Sockets
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Test Lead Set, 600V (Category IV), 1000V (Category III), 10 Ampere, Right Angle Connector, Silicone Insulation Material, Black, Red Insulation, Length 1.5 M, Approval UL, Includes One Pair 1.5 m Long Test Lead, Removable Lantern Tip