Greenlee TSG-3 Test Lead | Graybar Store
Greenlee - Test Lead - TSG-3
+ / - Hover over image to Zoom
Other Views

    Test Lead

    Manufacturer: Greenlee
    Manufacturer #: TSG-3
    SKU: 25217477
    $37.81
    Checking Pricing
         
    Amperage Rating:10
    Rating:CAT IV, 1000 V As Per UL-61010
    Length (Inches):39.0
    Overall Length (Inches):39
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # TSG-3
    • Amperage Rating 10
    • Overall Length (Inches) 39
    • Rating CAT IV, 1000 V As Per UL-61010
    Product Overview:
    Test Lead, Electrical Rating 1000V, 10 Ampere, Black, Red, Length 39 Inch, Silicone, Connector Type Plug, Used For Voltage Tester, Multifunction Electrical Tester, Automatic Electrical Tester, Greenlee Brand