Phoenix Contact 0311087 Test Disconnect Terminal Block | Graybar Store
Phoenix Contact - Test Disconnect Terminal Block - 0311087
+ / - Hover over image to Zoom
Other Views

    Test Disconnect Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0311087
    SKU: 99692961
    $15.31
    Checking Pricing
         
    Additional Features:Easy and clear testing in current transformer secondary circuits can be performed using the test disconnect terminal blocks
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:1
    Length:72 mm
    Width (mm):8.2 mm
    Amperage Rating:57 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0311087
    • Color Grey
    • Additional Features Easy and clear testing in current transformer secondary circuits can be performed using the test disconnect terminal blocks
    • Amperage Rating 57 A
    • Height 51.5 (NS 35/7,5) mm; 56.5 (NS 32) mm; 59 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1
    • Length 72 mm
    • No. of Levels 1
    • Width (mm) 8.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Test Disconnect Terminal Block, Packaging: 50, Gray, Width (mm): 8.2 mm, Height: 51.5 (NS 35/7,5) mm; 56.5 (NS 32) mm; 59 (NS 35/15) mm, Amperage Rating: 57 A