Hubbell Power Systems CTBEMB16PA Terminator And Arrester Bracket | Graybar Store
Hubbell Power Systems - Terminator And Arrester Bracket - CTBEMB16PA
+ / - Hover over image to Zoom
Other Views

    Terminator And Arrester Bracket

    Manufacturer: Hubbell Power Systems
    Manufacturer #: CTBEMB16PA
    SKU: 25442378
    $89.65
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # CTBEMB16PA
    • Type Terminator & Arrester Bracket
    • Length 24 in.
    • Material of Construction Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Terminator And Arrester Bracket, Aluminum, Length: 24 in