Crouse Hinds (Eaton) TMCX050 2 Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1/2 in., 0.65 to 1.18 in. | Graybar Store
Crouse Hinds (Eaton) - Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1/2 in., 0.65 to 1.18 in. - TMCX050 2
+ / - Hover over image to Zoom
Other Views

    Terminator™ Through Bulkhead Connector, Aluminum, MC Cable, NEMA 4/6P, 1/2 in., 0.65 to 1.18 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TMCX050 2
    SKU: 25651455
    $140.09
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
    Listings - Approvals:NEMA; UL Listed; cULus Listed
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TMCX050 2
    • Type Through Bulkhead, Explosionproof
    • Brand Terminator II
    • Listings - Approvals NEMA; UL Listed; cULus Listed
    • Materials Aluminum
    Product Overview:
    Terminator™ TMCX Series Armored Barrier Gland, Aluminum, Listings - Approvals: NEMA; UL Listed; cULus Listed, Trade Size (Inches): 1/2 in, Throat Type: Non-Insulated