3M 5641-1/0 Termination Kit | Graybar Store
3M - Termination Kit - 5641-1/0
+ / - Hover over image to Zoom
Other Views

    Termination Kit

    Manufacturer: 3M
    Manufacturer #: 5641-1/0
    SKU: 88176099
    $79.08
    Checking Pricing
         
    Length:10 in.
    Wire Range:1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 5641-1/0
    • Application Outdoor; Solid Dielectric Cable Insulations; Tape Shield Power Cables; Unishield Power Cables; Wire Shield Power Cables
    • Length 10 in.
    • Materials Silicone Rubber
    Product Overview:
    3M™ 5640 Termination Kit, Application: Outdoor, Silicone Rubber, Wire Range: 1/0 AWG, Length: 10 in