Panduit P110KB3004Y Termination Kit | Graybar Store
Panduit - Termination Kit - P110KB3004Y
+ / - Hover over image to Zoom
Other Views

    Termination Kit

    Manufacturer: Panduit
    Manufacturer #: P110KB3004Y
    SKU: 25076270
    $121.49
    Checking Pricing
         
    Product Includes:A base, 4-pair connector kit with five 4-pair connectors and one 5-pair connector per row of 25
    No. of Pairs:300
    Color:Electric Ivory
    Dimensions (Inches):10.71 W x 10.67 D x 3.38 H
    Packaging:1 Each
    No. of Ports:72
    Alternate Manufacturer Part No.:P110KB3004Y
    Use With:Connecting Blocks; Cross-Connects
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P110KB3004Y
    • Color Electric Ivory
    • Category Cat 5e
    • Termination Style Field Terminated
    • No. of Ports 72
    • Alternate Manufacturer Part No. P110KB3004Y
    • Dimensions (Inches) 10.71 W x 10.67 D x 3.38 H
    • No. of Pairs 300
    • Product Includes A base, 4-pair connector kit with five 4-pair connectors and one 5-pair connector per row of 25
    • Packaging 1 Each
    • Use With Connecting Blocks; Cross-Connects
    • SKU Spec Sheet
      P110KB3004Y Specification Sheet
      P110KB3004Y Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pan-Punch® Termination Kit, No. of Pairs: 300, Dimension (Inches): 10.71 W x 10.67 D x 3.38 H in, Cat 5e, Packaging: 1 Each