Legrand Ortronics OR-302003253 110 Panel Kit, Rack Mount, 110C5 | Graybar Store
Legrand Ortronics - 110 Panel Kit, Rack Mount, 110C5 - OR-302003253
+ / - Hover over image to Zoom
Other Views

    110 Panel Kit, Rack Mount, 110C5

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-302003253
    SKU: 99847112
    $179.98
    Checking Pricing
         
    Height (Inches):7 in.
    Color:Black
    Size:19 in W x 7 in H x 7.98 mm D
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-302003253
    • Color Black
    • Size 19 in W x 7 in H x 7.98 mm D
    • Type Termination Block/Panel Kit
    • Finish Textured
    • Height (Inches) 7 in.
    • Width 19 in
    • Material Aluminum
    • Includes #12-24 Mounting Screws; Rivets
    Product Overview:
    Ortronics® Termination Block/Panel Kit, Size: 19 in W x 7 in H x 7.98 mm D, Black, Aluminum, Textured