General Machine Products 80471 Terminal Wire Reel | Graybar Store
General Machine Products - Terminal Wire Reel - 80471
+ / - Hover over image to Zoom
Other Views

    Terminal Wire Reel

    Manufacturer: General Machine Products
    Manufacturer #: 80471
    SKU: 88118420
    $580.82
    Checking Pricing
         
    Capacity:6-1/2 Inch I.D.
    Diameter (Inches):16 in.
    Product Includes:Automatic Disc Brake
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 80471
    • Capacity 6-1/2 Inch I.D.
    • Diameter (Inches) 16 in.
    • Product Includes Automatic Disc Brake
    • For Use With Reel I.D. 6.5 Inch, Reel O.D. 14 Inch
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Terminal wire reel has an automatic disc brake that allows the reel to rotate freely when it senses tension and is automatically applied to stop reel when rotation of wire is relaxed.
    Terminal Wire Reel
    • Consists of two reel flanges mounted to a supporting arm and handle all cast from heat-treated aluminum alloy that is attached to a laminated oak base
    • The outer flange is readily removable by backing off a large wing nut. This also allows for the flange position to compensate for varying width coils from 3 3/8 in. to 4 7/8. (86-124mm)
    • Three flat springs on the reel hub grip the coil inside diameter which should measure 6 1/2 in. nominal x 14 in. maximum outside diameter (165 x 355mm)
    • The back of the support arm has tapped holes for bolt-on mounting to a vehicle or c.o. frame member
    • Overall dimensions: 21 in. high x 16 in. wide x 9 in. deep (533 x 406 x 229mm)