General Machine Products 80470 Terminal Wire Reel | Graybar Store
General Machine Products - Terminal Wire Reel - 80470
+ / - Hover over image to Zoom
Other Views

    Terminal Wire Reel

    Manufacturer: General Machine Products
    Manufacturer #: 80470
    SKU: 88118418
    $501.34
    Checking Pricing
         
    Capacity:6-1/2 Inch I.D.
    Diameter (Inches):16 in.
    Product Includes:Adjustable Drag Brake
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer General Machine Products
    • Manufacturer # 80470
    • Capacity 6-1/2 Inch I.D.
    • Diameter (Inches) 16 in.
    • Product Includes Adjustable Drag Brake
    • For Use With Reel I.D. 6.5 Inch, Reel O.D. 14 Inch
    • Country of Origin US - USA
    Product Overview:
    Terminal wire reel has an adjustable drag brake that applies a fixed amount of friction on the flange.
    Terminal Wire Reel
    • Consists of two reel flanges mounted to a supporting arm and handle all cast from heat-treated aluminum alloy that is attached to a laminated oak base
    • The outer flange is readily removable by backing off a large wing nut. This also allows for the flange position to compensate for varying width coils from 3 3/8 in. to 4 7/8. (86-124mm)
    • Three flat springs on the reel hub grip the coil inside diameter which should measure 6 1/2 in. nominal x 14 in. maximum outside diameter (165 x 355mm)
    • The back of the support arm has tapped holes for bolt-on mounting to a vehicle or c.o. frame member
    • Overall dimensions: 21 in. high x 16 in. wide x 9 in. deep (533 x 406 x 229mm)