Phoenix Contact 1004348 Terminal Strip Marker Carrier | Graybar Store
Phoenix Contact - Terminal Strip Marker Carrier - 1004348
+ / - Hover over image to Zoom
Other Views

    Terminal Strip Marker Carrier

    Manufacturer: Phoenix Contact
    Manufacturer #: 1004348
    SKU: 99695866
    $1.97
    Checking Pricing
         
    Color:Transparent
    Length:46 mm.
    Use With:End Clamps CLIPFIX 35; End Clamps E/NS 35 N; End Clamps E/UK
    Width (Inches):0.374
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1004348
    • Color Transparent
    • Length 46 mm.
    • Width (Inches) 0.374
    • Use With End Clamps CLIPFIX 35; End Clamps E/NS 35 N; End Clamps E/UK
    • Country of Origin DE - Germany
    Product Overview:
    KLM Terminal Strip Marker Carrier, Transparent, ABS, Width Inches: 0.374 in, End Clamps CLIPFIX 35; End Clamps E/NS 35 N; End Clamps E/UK, Length: 46 mm