Phoenix Contact 0809395 Terminal Strip Marker | Graybar Store
Phoenix Contact - Terminal Strip Marker - 0809395
+ / - Hover over image to Zoom
Other Views

    Terminal Strip Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0809395
    SKU: 99695772
    $2.59
    Checking Pricing
         
    Color:Transparent
    Length:26 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0809395
    • Color Transparent
    • Length 26 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Terminal Strip Marker, Transparent, Styrene Acrylonitrile, Width Inches: 6 mm, Length: 26 mm