Phoenix Contact 0814788 Terminal Strip Marker | Graybar Store
Phoenix Contact - Terminal Strip Marker - 0814788
+ / - Hover over image to Zoom
Other Views

    Terminal Strip Marker

    Manufacturer: Phoenix Contact
    Manufacturer #: 0814788
    SKU: 25139924
    $1.97
    Checking Pricing
         
    Color:Grey
    Length:22 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0814788
    • Color Grey
    • Length 22 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    KLM Terminal Strip Marker, Grey, Polyamide, Width Inches: 10 mm, Length: 22 mm