Ideal Industries 89-208 Terminal Strip | Graybar Store
Ideal Industries - Terminal Strip - 89-208
+ / - Hover over image to Zoom
Other Views

    Terminal Strip

    Manufacturer: Ideal Industries
    Manufacturer #: 89-208
    SKU: 88314444
    $21.48
    Checking Pricing
         
    Torque (Inch per Pound):16
    Wire Size:22 to 10 AWG
    Color:Black
    Poles:8
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-208
    • Color Black
    • Height 0.81 in
    • Poles 8
    • Torque (Inch per Pound) 16
    • Wire Size 22 to 10 AWG
    • Country of Origin MX - Mexico
    Product Overview:
    8-pole terminal strip for use on wire range 22 to 10 AWG.
    • Heavy duty, corrosion-resistant screws, surface plates and optional hardware included
    • Accessory hardware provides a variety of termination options
    • Operating temperature: 130° C to -40° C