Ideal Industries 89-202 Terminal Strip | Graybar Store
Ideal Industries - Terminal Strip - 89-202
+ / - Hover over image to Zoom
Other Views

    Terminal Strip

    Manufacturer: Ideal Industries
    Manufacturer #: 89-202
    SKU: 88314440
    $5.36
    Checking Pricing
         
    Torque (Inch per Pound):16
    Poles:2
    Voltage Rating:600 V
    Depth:1.33 in
    Width (mm):2.13 in
    Amperage Rating:30 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 89-202
    • Amperage Rating 30 A
    • Depth 1.33 in
    • Height 0.81 in
    • Poles 2
    • Torque (Inch per Pound) 16
    • Width (mm) 2.13 in
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Terminal Strip, One Piece, 2 Circuit(s), 600V, 30 Ampere, Wire Size 10 AWG, No Cover, Temperature Rating -40 to 266 Deg F, Surface Mount, Size 2.13 Inch L x 1.33 Inch W x 0.81 Inch H, Constructional Feature Corrosion Resistant, With NO.8 Screws.