Square D (Schneider Electric) GS2AP43 Terminal Shroud | Graybar Store
Square D (Schneider Electric) - Terminal Shroud - GS2AP43
+ / - Hover over image to Zoom
Other Views

    Terminal Shroud

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS2AP43
    SKU: 25554055
    $98.04
    Checking Pricing
         
    Amperage Rating:200 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS2AP43
    • Amperage Rating 200 A
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Square D™ GS Terminal Shroud, Amperage Rating: 200 A
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility