Square D (Schneider Electric) GS1AW403 Terminal Lug | Graybar Store
Square D (Schneider Electric) - Terminal Lug - GS1AW403
+ / - Hover over image to Zoom
Other Views

    Terminal Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GS1AW403
    SKU: 99528408
    $99.87
    Checking Pricing
         
    Amperage Rating:200 A
    Use With:GS 200 A Fusible Disconnect Switches
    Voltage Rating:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GS1AW403
    • Amperage Rating 200 A
    • Use With GS 200 A Fusible Disconnect Switches
    • Voltage Rating 600 V
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    GS Terminal Lug, Amperage Rating: 200 A, Voltage Rating: 600 V
    Ideal for Today's Small Office, Home Office or Residential Environment; Includes Designation Labels And Color-Matching Label Covers for Circuit Identification