Bussmann (Eaton) LUG2-3 Terminal Lug For UL 98 Disconnect Switches, 400A Switch Rating, 3 Pole, #4 to 600 MCM or Dual 1/0 to 250 MCM, 3 Lugs/Kit | Graybar Store
Bussmann (Eaton) - Terminal Lug For UL 98 Disconnect Switches, 400A Switch Rating, 3 Pole, #4 to 600 MCM or Dual 1/0 to 250 MCM, 3 Lugs/Kit - LUG2-3
+ / - Hover over image to Zoom
Other Views

    Terminal Lug For UL 98 Disconnect Switches, 400A Switch Rating, 3 Pole, #4 to 600 MCM or Dual 1/0 to 250 MCM, 3 Lugs/Kit

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: LUG2-3
    SKU: 25527369
    $78.89
    Checking Pricing
         
    Amps:400A
    Voltage (Volts):250 V AC; 600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # LUG2-3
    • Voltage (Volts) 250 V AC; 600 V AC
    • Amps 400A
    Product Overview:
    Eaton® Bussmann Series Terminal Lug, Amps: 400 A, Accessory Type: Fused Disconnect Switch, Voltage (Volts): 250 V AC; 600 V AC