Square D (Schneider Electric) LK4GU3CN Terminal Lug | Graybar Store
Square D (Schneider Electric) - Terminal Lug - LK4GU3CN
+ / - Hover over image to Zoom
Other Views

    Terminal Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LK4GU3CN
    SKU: 25523603
    $255.30
    Checking Pricing
         
    Amperage Rating:60 A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LK4GU3CN
    • Amperage Rating 60 A
    • Voltage Rating 600 V AC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    TeSys™ LK Terminal Lug, Amperage Rating: 60 A, Voltage Rating: 600 V AC