Square D (Schneider Electric) LK4DU3CN Terminal Lug | Graybar Store
Square D (Schneider Electric) - Terminal Lug - LK4DU3CN
+ / - Hover over image to Zoom
Other Views

    Terminal Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LK4DU3CN
    SKU: 25523602
    $211.61
    Checking Pricing
         
    Amperage Rating:30 A
    Voltage Rating:600 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LK4DU3CN
    • Amperage Rating 30 A
    • Voltage Rating 600 V AC
    • Country of Origin CN - China
    Product Overview:
    TeSys™ LK Terminal Lug, Amperage Rating: 30 A, Voltage Rating: 600 V AC