Bourns 7060-05 7060 Series Mobile Home Terminal Housing, 3.4 in. | Graybar Store
Bourns - 7060 Series Mobile Home Terminal Housing, 3.4 in. - 7060-05
+ / - Hover over image to Zoom
Other Views

    7060 Series Mobile Home Terminal Housing, 3.4 in.

    Manufacturer: Bourns
    Manufacturer #: 7060-05
    SKU: 99973742
    $14.39
    Checking Pricing
         
    Height (Inches):5.7 in.
    Depth (Inches):2.1 in.
    Use With:Structure With Mounting Brackets; Trailer Tongue with Steel Beam Clamp
    Cover Type:Hinged
    Width (Inches):3.4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bourns
    • Manufacturer # 7060-05
    • Type Four Post Terminal Box
    • Cover Type Hinged
    • Depth (Inches) 2.1 in.
    • Height (Inches) 5.7 in.
    • Width (Inches) 3.4 in.
    • Use With Structure With Mounting Brackets; Trailer Tongue with Steel Beam Clamp
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Bourns® 7060 Terminal Device