Square D (Schneider Electric) GV1G09 Terminal Block Top Feed for Bus Bars | Graybar Store
Square D (Schneider Electric) - Terminal Block Top Feed for Bus Bars - GV1G09
+ / - Hover over image to Zoom
Other Views

    Terminal Block Top Feed for Bus Bars

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GV1G09
    SKU: 92103355
    $33.11
    Checking Pricing
         
    Poles:3
    Amperage Rating:63
    Voltage Rating:575
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GV1G09
    • Amperage Rating 63
    • Poles 3
    • Voltage Rating 575
    • Country of Origin RO - Romania
    Product Overview:
    Manual 63A 3-pole 575V terminal block for use with bus bars.
    • Standard Pkg: 1
    • Dimensions: 5.80 H x 5.60 L x 5.80 W inches